Abbotsford
dismonmf441

DISTINCT DISTRIBUTORS 32 inch-60 inch Premium Medium Flat TV Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MF441

Description

An ultra low-profile mounting solution that fits both flat and curved TVs. Solid all-metal construction provides stability and peace of mind. A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MF441 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Curved and Flat Panel Displays 32”- 60” up to 70 lbs *- Supports all VESA patterns from 200x200 to 400x400- Rests 1.42” from the wall- Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name Wall Mount
Material Metal Color/Finish Black Platinum/Matte
Mounting Wall Type Ultra Low Profile
Dimensions 19.3 in L x 6.3 in W x 2 in H For Use With 32 - 60 in 70 lb Medium Premium Flat TV, VESA Patterns from 200 x 200 - 400 x 400
Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 6 - UNIT - 6