Abbotsford
dismonmf641

DISTINCT DISTRIBUTORS 42 inch-70 inch Premium Large Flat Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MF641

Description

An ultra low-profile mounting solution that fits both flat and curved TVs. Solid all-metal construction provides stability and peace of mind. A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MF641 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Curved and Flat Panel Displays 42”- 70” up to 75lbs*- Supports all VESA patterns from 200×200 to 600×400*- Rests 1.42” from the wall- Universal design, no screen adapter necessary- Secure Locking System- Integrated bubble level- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name Wall Mount
Material Metal Color/Finish Black Platinum/Matte
Mounting Wall Type Ultra Low Profile
Dimensions 27.2 in L x 6.3 in W x 1.8 in H For Use With 42 - 70 in 75 lb Large Premium Flat TV, VESA Patterns from 200 x 200 - 600 x 400
Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 6 - UNIT - 6