Abbotsford
dismonmf841

DISTINCT DISTRIBUTORS 50 inch-80 inch Premium Extra Large Flat Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MF841

Description

An ultra low-profile mounting solution that places the TV 1.42” or less from the wall. Solid all-metal construction provides stability and peace of mind. A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MF841 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Flat Panel Displays 50”- 80” up to 165lbs*- Supports all VESA patterns from 200×200 to 800×400*- Rests 1.42” from the wall- Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name Wall Mount
Material Metal Color/Finish Black Platinum/Matte
Mounting Wall Type Ultra Low Profile
Dimensions 35 in L x 6.3 in W x 1.8 in H For Use With 50 - 80 in 165 lb X-Large Premium Flat TV, VESA Patterns from 200 x 200 - 800 x 400
Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 5 - UNIT - 5