Abbotsford
dismonmsb33

DISTINCT DISTRIBUTORS MSB33 Universal Soundbar Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MSB33

Description

A universal soundbar mount, compatible with most TV wall mounts, removes the need for bulky AV furniture. Adjustable bracket position allows sounder to be positioned above or below the TV. Wth the consumer in mind, the MSB33 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Fits Flat Panel Displays 30”- 90” up to 33lbs- Supports all VESA patterns from 100×100 to 800×400- Universal design, no screen adapter necessary- All mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name Sound Bar Mount
Size Universal Color Black
Dimensions 18 x 6.2 x 0.1 in Mounting Type Wall
For Use With 30 - 90 in TV Soundbar Includes Wall Mounting Hardware

Packages

1 - UNIT - 1 10 - UNIT - 10