Abbotsford
dismonmt441

DISTINCT DISTRIBUTORS 32 inch-60 inch Premium Medium Tilt TV Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MT441

Description

An ultra low-profile mounting solution which allows flat or curved TVs to be tilted for a custom viewing angle. The TouchTilt one-tilt mechanism allows for hassle-free adjustment without the need for tools and new post-installation leveling leaves room for last-minute screen alignments. . A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MT441 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Curved and Flat Panel Displays 32”- 60” up to 70 lbs *- Supports all VESA patterns from 200×200 to 400×400*- TouchTilt super smooth one touch tilt mechanism- Tilt from -15° up to 10°- ±3° post-installation leveling- Rests 2.32” from the wall- Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name TV Mount
Size Medium Type Tilt
Color Black Specifications 2.32 in Extension, -15 to 10° Tilt
Mounting Type Wall For Use With 32 - 60 in 70 lb TV
Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 10 - UNIT - 10