Abbotsford
dismonmt641

DISTINCT DISTRIBUTORS 42 inch-75 inch Premium Large Tilt TV Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MT641

Description

An ultra low-profile mounting solution which allows flat or curved TVs to be tilted for a custom viewing angle. The TouchTilt one-tilt mechanism allows for hassle-free adjustment without the need for tools and new post-installation leveling leaves room for last-minute screen alignments. . A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MT641 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Curved and Flat Panel Displays 42”- 75” up to 75lbs*- Supports all VESA patterns from 200×200 to 600×400*- TouchTilt super smooth one touch tilt mechanism- Tilt from -15° to 10°- Rests 2.32” from the wall- Post-installation leveling- Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty

Specifications

Brand Name Monster Mounts Item Name Mount
Type Large Premium Tilt Mounting Type Wall
For Use With 42 - 75 in TVs up to 75 lb, VESA Patterns from 200 x 200 - 600 x 400

Packages

1 - UNIT - 1 10 - UNIT - 10