Abbotsford
dismonmt841

DISTINCT DISTRIBUTORS 50 inch-80 inch Premium Extra Large Tilt TV Mount

Inventory
Unavailable for order
Manufacturer:DISTINCT DISTRIBUTORS
Manufacturer #:MT841

Description

An ultra low-profile mounting solution which allows flat or curved TVs to be tilted for a custom viewing angle. The TouchTilt one-tilt mechanism allows for hassle-free adjustment without the need for tools and new post-installation leveling leaves room for last-minute screen alignments. . A built-in locking mechanism allows for additional security. Wth the consumer in mind, the MT841 comes with all hardware and an integrated bubble level for quick and easy installation. PRODUCT FEATURES:- Supports Flat Panel Displays 50”- 80” up to 165lbs*- Supports all VESA patterns from 200×200 to 800×400*- TouchTilt super smooth one touch tilt mechanism- Tilt up to 10°- Rests 1.81” from the wall- Universal design, no screen adapter necessary- Secure Locking System- All screen and wall mounting hardware included- Multi-lingual retail packaging (English, Spanish, French)- Manufacturer’s Limited Lifetime Warranty.

Specifications

Brand Name Monster Mounts Item Name TV Mount
Size X-Large Type Tilt
Color Black Specifications 1.81 in Extension, 10° Tilt
Mounting Type Wall For Use With 50 - 80 in 165 lb TV
Includes All Screen and Wall Mounting Hardware

Packages

1 - UNIT - 1 10 - UNIT - 10