Abbotsford
erkkp3

JAM INDUSTRIES KP-3 1 Gang Control4® Wireless 3 Button Keypad Control, White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:KP-3

Description

The Audioaccess KP-3 keypad is used exclusively with the PX-603 multiroom expander to provide simple on/off, up/down volume control and a mute function in three rooms linked to a zone. For example, the KP-3 keypad could be used in the sitting room, dressing room and bathroom adjacent to the primary master bedroom zone. In this case, the KP-3 keypad in each of these three areas would track the same audio source as the master bedroom while providing individual on/off control and volume adjustment in each individual area. For additional source-control functions, the KP-3 keypad will accept infrared commands from any audioaccess handheld remote. Just point it at the infrared receiver built into the KP-3.

Specifications

Brand Name Harman Sub Brand Control4®
Item Name Wireless Keypad Control Type 3-Button
Keypad Type Single-Gang Connection 24-22 AWG 6-Wire
Color White Bezel Dimensions 1-5/16 in W x 2-5/8 in H (Bezel), 1-1/2 in W x 7/8 in D x 2-3/4 in H (Mounting)
Mounting Wall For Use With PX-603 Multiroom Expander, Single-Gang Standard U.S. Electrical Box
Application For Providing Simple On/Off, Up/Down Volume Control

Packages

1 - UNIT - 1