![erkkps101a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12417936.jpg?preset=medium)
JAM INDUSTRIES KPS101/A Audioaccess® Eight Button In-Wall Keypad, Almond
Description
The KPS101 keypad operates your system as easily as a light switch instead of the more common remote on the wall approach. You are in command of your tuners, CD changers, satellites and other sources from any room in the house with one simple set of controls. You can even listen to different music in separate rooms, simultaneously, at just the right volume.
Specifications
Brand Name | Harman | Item Name | In Wall Keypad |
Type | 8-Button | Keypad Type | Single-Gang |
Connection | 22 - 24 AWG 4-Conductor Wire, Screw Terminal | Color | Almond |
Dimensions | 1-5/16 in W x 2-5/8 in H (Bezel), 1-1/2 in W x 1-3/8 in D x 2-3/4 in H (Mounting) | Mounting | Wall |
For Use With | Single Gang Standard U.S. Electrical Box | Application | For Operating of Tuners, CD Changers, Satellites and Other Sources |
Packages
1 - UNIT - 1 |