![erknvi8dls](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985456.jpg?preset=medium)
NuVo® Learning Station for Grand Concerto and Essentia
Description
The Grand Concerto and Essentia whole house audio systems require programming via the NV-I8DLS. Concerto configurator software reduces the installation down to simple drag-and-drop commands, while the IR learning station interface captures audio component IR commands and stores them into an IR library. Each component is protected from everyday abuse by a pre-formed nylon carrying case. Compatible with Concerto and Grand Concerto. Necessary for Grand Concerto and Essentia installation and setup. Simplifies Grand Concerto programming. Includes nylon polymer carrying case.
Specifications
Brand Name | NUVO | Sub Brand | Grand Concerto |
Item Name | EZ IR Learning Station | Color | White |
For Use With | Grand Concerto and Essentia Audio System | Includes | Grand Concerto Configurator Software Disc (Windows 2000/XP), IR Learning Station Interface, IR Emitter, RS-232 Connection Cables, Power Supply, Nylon Polymer Carrying Case |
Standards | California Proposition 65 Warning | Application | For Professional Installers who need to Transport the Station to Different Job Sites |
UPC | 701963850151 |
Packages
1 - UNIT - 1 |