
HUBBELL NSOKPS NETSELECT® Power Kit with Surge Suppression
Description
NETSELECT® power kit with surge suppression and includes duplex receptacle 15 A 125 V NEMA 5-15R, 240 joules/15,000 A protection per mode, electrical steel box and wall plate.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Power Kit | Type | Cabinet Mount |
Material | Composite | Color | White |
Specifications | 15 A, 120 V, Duplex Surge | Dimensions | 5.2 in W x 4.1 in D x 5.3 in H |
For Use With | TVSS Kit Module | Standards | TIA |
Application | TVSS Kit Module | UPC | 883778500312 |
Packages
1 - UNIT - 1 |