HUBBELL NSOKPTR 125V Hubbell® NetSelect® Power Kit With Surge Suppression, Wall/Cabinet Mount
Description
Standard power kit includes duplex receptacle 15 A, 125 V, NEMA 5-15R, electrical steel box and wall plate.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Network Wiring Product |
Item Name | Power Kit | Size | 5.6 in W x 4-1/2 in D x 6.3 in H |
Type | Standard, Cabinet | Color/Finish | White |
Mounting | Screw Mount | Includes | 15 A, 125 V Tamper Resistant Duplex Receptacle |
Standards | TIA/UL Listed | Application | For Small and Home Office |
UPC | 883778504556 |
Packages
1 - UNIT - 1 |