
HUBBELL NSOSAVC netSELECT® Slide Audio Volume Controller, White
Description
Controller slide audio volume decorator style, color ivory/white. Pwer handling 70W. Impedance matching for up to 8 pairs of speakers. Includes both ivory and white slides and frames.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Slider Volume Control | Type | Slider Volume Control |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Installation Type | Screw |
Material | Phosphor Bronze | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2, cUL, RoHS Compliant, UL Listed | Application | For Analog Audio |
UPC | 883778502941 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |