Abbotsford
onqau7007la

PASS & SEYMOUR AU7007-LA 1-Gang Digital Audio Global Source Input, Light Almond

Price $154.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7007-LA
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Digital Audio Global Source Input enables use of an analog source, such as a cable box, game system, or CD player, with a Digital Audio System. Any source connected through this input is available to any room equipped with a Digital Audio Amplified Keypad (AU7010). Connecting via Cat 5 to one of the source input jacks on the Digital Audio Distribution Module (AU7000), the AU7007 can be selected through the Digital Audio Amplified Keypad or by using the Legrand Digital Audio App (available through Apple App and Google Play stores). A maximum of four Global Source Inputs can be used within a Digital Audio System.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Global content access via 3.5mm stereo input jack for use with analog source equipment• Powered by the AU7000 Digital Audio Distribution Module• Power Port to power future accessories• Easily accesses Internet Radio and  streaming services (iHeartRadio, Pandora, Rhapsody, Napster, SiriusXM, TuneIn, Deezer)• Allows streaming of networked digital content from iTunes, Windows Media Player libraries, and mobile devices• Includes "Top 10" feature for easy access to preset listening choices• Convenient single gang design

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Audio Global Source Input Type Digital
Wire Type Category 5e Material Metal,Plastic
Color Light Almond UPC 804428120445

Packages

1 - UNIT - 1 10 - UNIT - 10