Abbotsford
onqau7010la

PASS & SEYMOUR AU7010-LA 1-Gang Digital Audio Amplified Keypad, Light Almond

Price $277.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7010-LA
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Digital Audio Amplified Keypad serves as an amplifier and a controller for a room of audio within a Digital Audio System. The AU7010 provides 20 watts of power, and can operate at a six or eight ohm load. For control, the AU7010 can select the source, adjust volume, mute audio and control power on/off. The AU7010 also includes a unique favorite feature which enables the user to recall a favorite source, at a preferred volume, with the single push of a button. The Digital Audio System can also be controlled by the Legrand Digital Audio App (available through Apple App and Google Play stores). Up to sixteen AU7010 keypads can be a part of a Digital Audio System.FEATURES AND BENEFITS:• RoHS Compliant• Part of the radiant® collection.• 20 watts of Class D power, stable at a 6 or 8 ohm load• Control for source selection, volume adjustment, and more• Favorite button to recall your favorite source and volume with a single button press• Easily accesses Internet Radio and streaming services (iHeartRadio, Pandora, Rhapsody, Napster, SiriusXM, TuneIn, Deezer)• Allows streaming of networked digital content from iTunes, Windows Media Player libraries, and mobile devices• Includes "Top 10" feature for easy access to preset listening choices• Dimmable LED backlit keypad• Local Source Input capability using AU7008• Powered by the PW1020 Digital Audio Power Distribution Module

Specifications

Brand Name On-Q Item Name Amplified Audio Keypad
Type Decorator, Digital Indicator Type LED Backlit
Color Light Almond Power Consumption 20 W
UPC 804428120506

Packages

1 - UNIT - 1 10 - UNIT - 10