Lyriq„¢ Amplified Keypad, White
Description
Listening To Music Has Never Been So Easy. The New Lyirq Amplified Keypad Allows Homeowners To Control High Quality Sound Throughout The Home And Garden. It Also Offers Energy-conscious Green Features, Such As A Class D Amplifier And A Convenient Sleep Mode.
Specifications
Brand Name | Legrand | Sub Brand | lyriQ™ |
Item Name | Amplified Keypad | Type | Studio Design |
Transmit Frequency | 20 - 20000 Hz | Keypad Type | Standard |
Connection | 14-28 AWG Springcon® Terminal Block | Color | White |
Dimensions | 1.65 in W x 2.43 in D x 4.14 in H | Voltage Rating | 24 - 30 VDC |
Amperage Rating | 500 mA | Housing Material | ABS/Aluminum |
Standards | RoHS Compliant | Application | For Residential use |
UPC | 804428026556 |
Packages
1 - UNIT - 1 |