Abbotsford
onqht1000

PASS & SEYMOUR HT1000 7.1 Home Entertainment Connection Center, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT1000
Documents Documents

Description

The HECC provides a single connection point for satellite/cable, video, phone, data and speakers. It conceals messy wires behind the wall and features universal keystone insert support for easy installation and use. The HECC ships with a bracket for new construction, lyriQ™ Source Input Mounting Plate, and a cover for seamless installation.FEATURES AND BENEFITS:• White, ready-to-use cover (that can also be painted to fit any decor) allows wires to pass through while concealing all unsightly connections• Features an installer side and a user side that require no tools• Features connections for CATV, digital satellite, and auxiliary video input; and telecom connections for data and telephone• Rugged metal pre-wire bracket mounts on standard 16" on-center studs

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Connector Wall Box with 3 F, 14 Audio, 1 RCA Type Preconfigured
Length 10 in Width 9.13 in
Depth 3-1/2 in Material Cold Rolled Steel
Color White Mounting Type In-Wall/Vertical
Application For Residential use, Fit any Decor, Allows Wires to Pass through While Concealing all Unsightly Connections, Connections for CATV, Digital Satellite and for Home Entertainment Connection Center UPC 804428021599

Packages

1 - UNIT - 1