Abbotsford
lavts318tu

LEGRAND AV TS318TU Medium Thinstall™ Dual Swing Arm Wall Display Mount - 18 Inch Extension

Price $857.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:TS318TU

Description

Medium THINSTALL Dual Swing Arm Wall Display Mount. A lightweight, low-profile full-motion wall display mount for TVs 32-65 inch. Easily installs with one person by mounting the top rail and sliding on the assembly. Ultra Low Profile Sleek design collapses to 1.8 inch (46 mm), providing an ultra-low profile for all types of TVs, including LED, LCD and Plasma. Extends up to 18 inch (457 mm) Full extension maximizes viewing potential. Centris™ low-profile tilt Provides up to 15° of effortless fingertip tilt to achieve optimal viewing angles. Center less™ Lateral Shift Post-installation lateral shift allows up to 16 inch (406 mm) of adjustment for limitless centering capability. Integrated Cable Management Enclosed, tool-free cable covers and a wide-open wall plate make it easy to route power and signal cables, and connect to the wall for a seamless installation. Post Installation Height Adjustment A total of 1 inch (25mm) of post installation height adjustment allows for perfect screen placement and alignment.

Specifications

Brand Name Chief Item Name Wall Display Mount
Color/Finish Black Mounting Wall
Type Dual-Stud, Universal Series/Model Fusion
Dimensions 1.8 in D x 18 in H For Use With 32 - 65 in Medium TV
Standards UL Listed, OSHPD Approved

Packages

1 - UNIT - 1