PASS & SEYMOUR AAPCTM4 Mobile Phone Cradle, Titanium
Description
FEATURES AND BENEFITS:• Perfect for eliminating countertop clutter and creating a more functional kitchen counter space.• The mobile phone cradle attaches anywhere along the modular track.• Pair with the USB Outlet Module to clear clutter while charging devices.• Like all under-cabinet modules, the Mobile Phone Cradle can easily be added or removed from the Modular Track by using the module tool included in your purchase.• Features a sleek, titanium finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Mount | Material | Aluminum |
Mounting | Screw-On | Type | Undercabinet Lighting System |
Dimensions | 6 in L x 2.06 in W x 5 in H | Standards | cETLus Listed, ETL Listed system 100477127 |
Application | For use under kitchen cabinets and for office cubicles | UPC | 786776178227 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |