
RUSSOUND 1200-529696 Russound CA4 System Keypad CA4-KP
Description
System keypad gives simple control of CA4 multiroom system. It includes 20-source labels to easily identify each system source, from a CD player to an iPod. The keypad also indicates volume and receives IR commands from a remote control. It can be adjust stable for bass, treble, balance, loudness and volume directly from each keypad, as well as setting source grouping, all ON, all OFF and party mode. It features green backlighting and includes an IR receiver and IR confirmation through an LED status indicator.
Specifications
Brand Name | Russound | Item Name | System Keypad |
Type | 1-Port | Keypad Type | Single-Gang |
Indicator Type | LED | Connection | CAT-5, RJ-45 Ethernet |
Dimensions | 1.8 in W x 1.2 in D x 4.1 in H | Wireless Connectivity | Ethernet |
For Use With | CA4 Multiroom System | Includes | (20) Source Labels, IR Receiver, 240 ft Wall Port to Keypad Cable |
Standards | CE Certified | Application | For Adjusting the Bass, Treble, Balance, Loudness and Volume Directly as Well as Setting Source Grouping, All On, All Off and Party Mode |
Packages
1 - UNIT - 1 |