
RUSSOUND 1210-528385 Russound LCD Keypad for CA System KPL, White
Description
LCD Keypad controls a multiroom system. Its five-character display aids in source selection, offering over 100-source labels to name sources. The display also indicates volume and system status. Easily adjusts the bass, treble, balance, loudness and volume directly from the keypad to personalize the sound playback in any zone. Works with CAA66 and CAS44 controller amplifiers. Easy-to-use buttons and visual feedback for simple multiroom control.
Specifications
Brand Name | Russound | Item Name | System Keypad |
Transmit Frequency | 20 - 20000 Hz | Dimensions | 17 in W x 11.5 in D x 3.9 in H |
Voltage Rating | 12 VDC | Amperage Rating | 100 mA |
Packages
1 - UNIT - 1 |