Abbotsford
rushtp72

RUSSOUND 7101-537059 HTP-7.2 Home Theater Wallplate, White

Price $74.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:7101-537059

Description

The Home Theater Plate (HTP-7.2) is a Decora style double-gang in-wall connection plate designed to allow easy hookup of all the speakers in a 5.1, 6.1 or even up to a 7.2 surround sound system. It includes terminals for up to seven speakers and two powered subwoofers. Its Decora design allows for each half to be used independently if desired, for two single-gang plates, one with 4 pairs of stereo binding posts and one with 3 pairs and a pair of RCA jacks. Flexible to be used in multiple configurations, each connection is clearly labeled. The gold-plated binding posts and RCA connectors make for easy and secure connections, and the captured posts won’t turn while they are being tightened. The 5-way binding posts can accept the following: bare or tinned wire up to 12 gauge in thickness, pins, spade lugs, and single or double banana plugs. The powered subwoofer connections use high quality gold-plated RCA connectors.

Specifications

Brand Name Russound Item Name HTP-7.2 Home Theater Wallplate
Type Decorator Number of Gangs 2
Mounting In-Wall For Use With (7) Speakers and (2) Powered Subwoofers
Includes (4) Machine Screws, (4) Decora Screws, Installation Manual

Packages

1 - UNIT - 1