![rusmdkc6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12646932.jpg?preset=medium)
RUSSOUND 1550-534294 Russound® MDK-C6 C-Series Multi-Line Display Keypad
Description
Wall-mounted, standard fit, double-gang keypad for the multizone controller amplifier. 2.75 inch diagonal, high-resolution grey scale LCD screen displays real-time system information. Responsive hard buttons provide easy navigation of sources and content. Adjustable brightness, volume, bass, treble and balance. Access to source selection and control, party mode, all OFF/ON and alarm and sleep timer. RJ-45 connection.
Specifications
Brand Name | Russound | Item Name | Multiline Display Keypad |
Keypad Type | Double-Gang | Indicator Type | LCD |
Connection | RJ-45 | Credentials Supported | Playlist, Channel, Artist, Song Title, Genre |
Dimensions | 4-1/2 in W x 4-1/2 in H | Series/Model | C |
Mounting | Wall | For Use With | Smart Sources |
Packages
1 - UNIT - 1 |