
RUSSOUND 1550-534300 12V 1 Gang Decora Style Russound® SLK-1 Single Line Keypad
Description
Wall-mounted, standard fit, single-gang keypad designed for individual zone control of multi-room controller amplifier.
Specifications
Brand Name | Russound | Item Name | Keypad |
Type | Decora Style | Keypad Type | Single-Gang |
Indicator Type | LCD | Connection | RJ45 Category 5 |
Color | White | Dimensions | 1.87 in W x 2.7 in D x 1.47 in H |
Series/Model | SLK1 | Voltage Rating | 12 VDC |
Amperage Rating | 180 mA | Mounting | In-Wall |
For Use With | MCA-C3 and MCA-C5 Controllers |
Packages
1 - UNIT - 1 |