
RUSSOUND TS3 WHITE 12V 3.6" Russound® TS3 C-Series Touchscreen, White
Description
High contrast, wide angle TFT colour display. Supports all C-series multi-room systems features sleep timer, clock, etc. Displays available system and source information. Upgradable firmware through USB port. Defeatable front panel IR receiver. Installs easily in double gang box. Works with desktop stand to be used on a desk, table or counter top.
Specifications
Brand Name | Russound | Item Name | Touch Screen |
Voltage Rating | 12 VDC | Port Type | USB |
Color | White | Series/Model | TS3 C |
Amperage Rating | 200 mA | Dimensions | 3.6 in W |
Mounting Type | 2-Gang Electrical Work Box | For Use With | All of Russound's Latest Products Including Sources, MCA-Series and C-Series Systems |
Application | For Controlling of Music and Video Sources through a Simple Yet Feature-Rich Interface |
Packages
1 - UNIT - 1 |