Abbotsford
erkba200

JAM INDUSTRIES BA-200 200W 4 ohms Stereo Erikson Breathe Audio Elevate Amplifier

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:BA-200

Description

Breathe Audio's pulse audio amplifier delivers remarkably clean, robust sound to even the largest areas around your home at a very attainable price. 100 Watts of clean, rich sound is delivered to two channels with features typically found in much more expensive and complex audio amplifiers. The compact half-rack layout is designed to fit side by side with the Breathe Audio Elevate audio distribution system, keeping the rack clean and open for additional home audio components. Pulse connects to the audio outputs available on most audio source equipment and offers you the flexibility of dynamic power control. By implementing the control input/output feature, the audio amplifier is triggered to power on and off by an external voltage of 3-30 volts, either AC or DC. This feature is ideal when used in conjunction with whole-house audio systems, such as the breathe audio Elevate, equipped with control output capable of supplying the necessary voltage trigger.

Specifications

Brand Name BreatheAudio Item Name Stereo Elevate Audio Amplifier
Type 2-Channel Voltage Rating 120 VAC, 12 VDC (On/Off)
Frequency Response 20 Hz - 20 kHz at 1 W +/-1 dB Inputs 3 - 30 VAC/VDC (Voltage Trigger)
Dimensions 13-1/2 in L x 8-1/2 in W x 3-3/4 in H Amperage Rating 4 A (Time Lag), 75 mA (On/Off)
Frequency Rating 1 kHz, 60 Hz Power Rating 6.8 W (Off), 7.6 W (On, No Signal), 29.2 W (1/10 Power), 79.9 W (1/3 Power), 405 W (Full Power), 250 W, 70 W at 8 O, 100 W at 4 O, 200 W
Impedance 4 O, 22 KO Input Total Harmonic Distortion 0.8%
For Use With Breathe Audio Elevate Audio Distribution System Application For Delivering Remarkably Clean, Robust Sound to Even the Largest Areas Around Home

Packages

1 - UNIT - 1