Abbotsford
erkma362

JAM INDUSTRIES MA362 Audioaccess® Twelve Channel Amplifier

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:MA362

Description

Rack-mountable chassis, discrete amplifier design for improved sound quality. Signal input connector six dual RCA jacks. Four-position switch to select stereo, bridged right, bridged left or mono operation for each zone. Independent level controls for each amp channel. Signal link selector two-position switch to link a zone to the signal input connector of the zone to its left (excluding zone 1). Trigger source selector three-position switch to select signal sensing, voltage trigger input or link (to the trigger signal of the zone to the immediate left) to control muting in the zone. Trigger input, euro-style connector, accepts 3V to 24V AC or DC to unmute amp channels in the zone, plug-in speaker termination board. Power switch on front panel, bi-color LED power indicator.

Specifications

Brand Name Audio Access Item Name Power Amplifier
Type 12-Channel Voltage Rating 26 V
Gain 126 dB (Minimum), 140 dB (Typical) Amperage Rating 4.5 mA
Frequency Rating 45 MHz (Minimum), 60 MHz (Typical) Gain Bandwidth Power Rating 216 mW
Impedance 600 O Total Harmonic Distortion 2%
Indicator Type LED

Packages

1 - UNIT - 1