6 Source 8 Zone NuVo® Grand Concerto Whole Home Audio System
Description
NV-I8GMS Grand Concerto System package includes: NV-I8GM Grand Concerto main amplifier. 6 NV-I8GCP Control Pads with white, ivory, almond and black screwless trim plates. 1 NV-GRC1 remote control. 6 NV-VEC visible IR emitters. 1 NV-I8EZP EZ Port connection hub. 1 NV-NC1 3 meter network cable. 1 pr. NV-REM rack ear mounts. 1 NV-PC2NA power cable, 2 wire.
Specifications
Brand Name | NUVO | Sub Brand | Grand Concerto |
Item Name | Whole Home Audio System | Voltage Rating | 120/240 VAC, 3 - 15 VDC (Source Output Power), 12 V (Zone Output Power), 3 - 12 VDC (External Mute Input), 600 mV (Fixed Output) |
Frequency Response | 20 Hz - 20 kHz at +/-2 dB | Inputs | 3 V RMS (Overload), 300 mV RMS (Sensitivity) |
Output | 6 Source, 2 Sum | Dimensions | 3-3/4 in L x 17 in W x 13-3/8 in H |
Amperage Rating | 50 mA (Output Power), 100 mA (Output Drive) | Frequency Rating | 50/60 Hz, 30 Hz - 20 kHz at 1% THD |
Impedance | 20 kO Input, 600 O, 6 O Rated | Includes | NV-I8GM Grand Concerto Main Amplifier, (6) NV-I8GCP Control Pads with White, Ivory, Almond and Black Screwless Trim Plates, NV-GRC1 Remote Control, (6) NV-VEC Visible IR Emitters, NV-I8EZP EZ Port Connection Hub, NV-NC1 3 m Network Cable, (2) NV-REM Rack Ear Mounts, 1 NV-PC2NA Power Cable, 2 Wire |
Standards | USA Safety Listing (UL 6500 Listed), Canada Safety Listing (CAN/CSA E60065.00), CE Listing/SEMKO (EN60065, EN55013, Emitter Outputs, EN55020, EN6100-3-2, EN6100-3-3/A1), OSHA Compliant | Application | For Providing Clear Digital Audio Throughout Home |
UPC | 701963851028 |
Packages
1 - UNIT - 1 |