6 Source 8 Zones Nuvo Grand Concerto Amplifier Expander Only
Description
NuVo Grand Concerto amplifier expander only (6 source, 8 zones), the NuVo Grand Concerto amplifier system can send audio to eight additional zones. The amplifier expander works exactly like the main amplifier, delivering 80 watts of power to each amplified zone (9-14).
Specifications
Brand Name | NUVO | Sub Brand | Grand Concerto |
Item Name | Expander Amplifier | Voltage Rating | 120/240 VAC, 3 - 15 VDC (Source Output Power), 12 VDC (Zone Output Power), 3 - 12 VDC (External Mute), 5 VDC (System On) |
Frequency Response | 20 - 20 kHz | Inputs | 3 V RMS (Overload), 300 mV RMS (Sensitivity for Rated Power) |
Output | 6 (Source Status), 8 (Zone Trigger), 2 (Sum), 600 mV RMS (Fixed), 0 - 600 mV RMS (Variable) | Dimensions | 17 in W x 13-3/8 in D x 3-3/4 in H |
Amperage Rating | 50 mA (Zone Trigger Output), 100 mA (Output Drive) | Frequency Rating | 50/60 Hz |
Power Rating | 30 VA, 25 W (No Signal), 100 VA, 80 W (Average Operating Conditions), 600 VA, 480 W (Full-Rated), 80 W (Continuous Average Output) | Impedance | 20 kO Input, 600 O Input, 6 O Rated |
Total Harmonic Distortion | 0.4% | Control | Remote |
Indicator Type | LED | Includes | NV-GRC1 Remote Control, NV-SLC Audio Link Cable, NV-DLC Digital Link Cable, (2) NV-REM Rack Ear Mounts, NV-PC2NA Power Cable, (2) Wire |
Standards | OSHA Compliant | UPC | 701963851059 |
Packages
1 - UNIT - 1 |