JAM INDUSTRIES NV-P2100 200W NuVo® High Effeciency Audio Amplifier for Additional Zones
Description
NuVo Zone amplifier for zones 7 and 8 and zones 15 and 16.
Specifications
Brand Name | NUVO | Item Name | Audio Amplifier |
Type | High Efficient, 2-Channel | Voltage Rating | 120 - 240 VAC (Line Fuse Rating), 12 VDC (Unit On/Off) |
Frequency Response | 20 Hz - 20 kHz at 1 W +1 dB | Inputs | 3 - 30 VAC/VDC (Voltage Trigger), 1 V RMS, 2 V RMS, 0.25 V RMS |
Dimensions | 8-1/2 in W x 13-1/2 in D x 3-3/4 in H | Amperage Rating | 2 - 4 A (Time Lag), 75 mA (Unit On/Off) |
Frequency Rating | 50/60 Hz | Power Rating | 200 W, 6.8 W (Off), 7.6 W (On, No Signal), 29.2 W (1/10 Power), 79.9 W (1/3 Power), 405 W (Full Power), 100 W at 4 O (Short Term Continuous), 70 W at 8 O (Rated Continuous) |
Impedance | 4 O, 22 KO Input | Total Harmonic Distortion | <0.8% |
Signal to Noise Ratio | 0 dB, +6 dB, -12 dB | For Use With | NuVo Essentia Whole House Audio Systems |
Application | For Maximizing the Potential Volume of any Audio Source and for 7, 8, 15 and 16 Zones |
Packages
1 - UNIT - 1 |