NuVo® T2SIR Dual Tuner Sirius Ready
Description
Listen to the radio stations your accustomed to giving you access to your local AM/FM stations for the latest match and weather information. Also listen to your favorite internet radio stations, with SIRIUS radio ready component. It's all part of NuVo's two-in-one tuner. Access to both radios, in different areas of your home, at the same time. The SIRIUS-Ready tuner brings the best of SIRIUS radio's wide variety of stations to your home's audio system. The AM/FM tuners provide access to your local broadcasts. Displays song and album information on any NuVo controller for easy control and navigation of your stations. Utilizing less than 1 watt of power in standby mode, the T2 tuner is one of the most efficient in it's class.
Specifications
Brand Name | NUVO | Sub Brand | Dual Sirius |
Item Name | Ready AM/FM Tuner | Type | Adjustable Level |
Voltage Rating | 3 - 15 V, 90 - 264 VAC | Frequency Response | 20 Hz - 15 kHz at -3 dB |
Output | (2) Stereo Audio | Dimensions | 17 in W x 9-7/8 in D x 1-3/4 in H |
Frequency Rating | 50/60 Hz | Impedance | 560 O, 75 O Unbalanced Antenna |
Total Harmonic Distortion | 0.3% Mono, 0.5% Stereo | Sensitivity | 14 dBV at 25 dB S/N, 18 µV Usable, 10 dBV Limiting, 14 dBV at 30 dB S/N Usable, 1 µV Usable |
Signal to Noise Ratio | 50 dB, 80 dB (Mono), 75 dB (Stereo) | Includes | AM/FM/WX Active Antenna, (2) NV-T2FSD AM/FM Satellite Signal Deplexer, NV-T2RC4 Remote Control, (2) NV-RCA1 RCA Stereo Audio Cable, NV-AC2 2 Meter RG6 Antenna Cable, NV-REM1U Single Space Rack Ear Mount (Pair), NV-NC1 3 Meter Cat5 Network Cable, NV-PC2-NA North American 2-Wire Power Cable |
Standards | USA Safety Listing (UL 6500 Listed), FCC Approved, Canada Safety Listing (CAN/CSA E60065.00), Energy Star Certified, OSHA Compliant | Application | For Home Use to Listen to the Favorite Internet Radio Stations |
Packages
1 - UNIT - 1 |