![facv430](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932168.jpg?preset=medium)
FACTOR ELECTRONICS V-430 AMP 30W MXR 325/70V 4INP4 INP EXPD 10 INP V-RVC
Description
Factor Electronics V series amplifiers. Front panel Input 1, Aux, Bass, Treble and master volume controls. Front panel Aux input accepts a range of music signals from hand held devices such as iPods, iPhones, cell phones, Mp3 players or computers. Front panel USB charging port keeps hand held device batteries charged while in use. Back panel input 1 terminal block accepts microphone or line level (bal/unbal) signals with switchable 24 V phantom power, mic/line, 100 Hz HPF, priority and includes stereo RCA inputs. Back panel Aux input accepts stereo RCA unbalanced signals. Telephone paging terminal block input with level matching volume control.
Specifications
Brand Name | Factor Electronics | Item Name | Mixer Amplifier |
Type | Commercial | Voltage Rating | 120 VAC, 5 mV (Residual Noise Level) |
Frequency Response | 60 Hz - 20 kHz | Inputs | 1 (V-RVC), 1 (Telephone), 3 Expand to 6 (Line Level), 1 Expand to 4 (Microphone) |
Output | 4 O at 25/70/100 V (Speaker) | Dimensions | 8-1/2 in W x 11-1/4 in D x 4 in H |
Series/Model | V-Series | Frequency Rating | 60 Hz |
Power Rating | 90 W, 30 W RMS | Total Harmonic Distortion | <0.5% at Rated Power |
Control | Volume and Balance | Signal to Noise Ratio | 76 dB (Tel), 75 dB (Line), 67 dB (Mic) |
Standards | cTUVus Rheinland | Application | For Installed Sound Uses |
Packages
1 - UNIT - 1 |