
MIRCOM MA485A Mircom™ MA-485A Intercom Amplifier
Description
Intercom amplifier provides audio amplification, control and power needed to operate an apartment intercom system. Extensive tests were performed to develop a reliable, long lasting intercom amplifier with precision amplifier circuits to provided crystal clear audio reception. Mircom’s amplifier uses an automatic level control (ALC) circuit to ensure voice intelligibility. Built-in features include: timed door release silent door release and post office release.
Specifications
Brand Name | Mircom | Item Name | Intercom Amplifier |
Voltage Rating | 16 VAC or 18 - 28 VDC Input Communication, 8 - 30 VAC or 8 - 30 VDC Input Door Strike, 3 - 30 VAC or 3 - 30 VDC Output Door Strike | Dimensions | 10.6 in L x 5 in W x 2-1/2 in H |
Amperage Rating | 0.3 A or 0.2 A Input Communication, 1.5 A or 1 A Input Door Strike, 1.5 A or 1 A Output Door Strike | Power Rating | 500 mW Output Communication |
Material | Steel | For Use With | IS-489 Single Gang Suite Station, IS-489-1 Single Gang Suite Station, IS-401B Horizontal Suite Station, IS-51-3 Dual Gang 4-Wire Suite Station |
Application | For Communication between the IS-489 Suite Stations and the Vestibule (Lobby) Panel as well as Selective Door Opening |
Packages
1 - UNIT - 1 |