RUSSOUND 1200-529689 Russound 4-Source 4-Zone, Multizone Controller
Description
Multizone controller amplifier. Four-source/four-zone controller, 30 W per zone, category-5 connectivity and rack mountable for flexibility and convenience. Connect two controllers for eight zones, fixed and variable outputs allow for external amplification for larger zones. Adjustable bass, treble, loudness, party mode and all off for total control from keypads. Includes RS-232 port for integration with home automation systems. CAT-5 connectivity between unit and wall port make for easy installation. Provides advanced system features and easy to use controls at a price that makes multiroom audio luxury affordable.
Specifications
Brand Name | Russound | Item Name | Multizone Controller Amplifier |
Voltage Rating | 100 - 240 VAC | Frequency Response | 20 Hz - 20 kHz |
Inputs | 12 VDC Trigger, 2.3 Vms (Max Source Audio), 4 Audio Source | Output | 4 Speaker Level, 2 Line Audio (Fixed and Variable), 12 VDC Trigger |
Dimensions | 16.9 in W x 8-3/4 in D x 2 in H | Frequency Rating | 50/60 Hz |
Power Rating | 15 W, 110 W (Auto Select) | Impedance | 50 kO |
Mounting | Rack | For Use With | Home Automation Systems |
Standards | California Proposition 65 Warning | Application | For Controlling of a Four-Zone, Four-Source Multiroom Audio System at an Entry-Level Price |
Packages
1 - UNIT - 1 |