Abbotsford
ruscaa66

RUSSOUND 1210-524882 6-Zone 6-Source Russound® Advanced Controller/Amplifier

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:1210-524882

Description

Advanced 6-zone controller/amplifier features simplified programming, audio playback adjustments and expandability for affordable excellence in multiroom audio. Three elegantly designed keypad for control of home audio. It includes 20 labels for personalizing source components and the it has an LCD panel that makes enjoying multiroom audio easier. Adjust the bass, treble and balance from the keypads. Extensive IR device codes and learning capabilities are built into it, making remote and keypad control of the system as simple as pressing a key. Each zone supports up to three keypads with the keypad splitter. Program the controller and all zones are ready for use, saving time. Linkable up to 36-zones to accommodate any size home. New two-unit-high rack-mountable controller design for elegant and practical solution.

Specifications

Brand Name Russound Item Name Audio Controller Amplifier
Type Multiroom Audio Voltage Rating 100 - 240 VAC or 220 - 240 VAC
Frequency Response 20 Hz - 20 kHz Inputs 12 VDC Trigger, 6 Audio Source, RCA Left and Right Connectors, 50 kO, 2.2 VRMS
Output 2.2 VRMS, RCA Left and Right Connectors, 12 VDC, 100 mA Dimensions 17 in W x 11-1/2 in D x 3.9 in H
Series/Model CAA66 Amperage Rating 1.25/3 A
Frequency Rating 50/60 Hz Power Rating 20 W
Impedance 8 O Nominal, 6 O Minimum Total Harmonic Distortion < 0.10%
Control Remote and Keypad Signal to Noise Ratio > 90 dB (Weighted), > 88 dB (Unweighted)
Mounting Rack

Packages

1 - UNIT - 1