
RUSSOUND 2800-533280 50W Russound Compact 2 Channel Dual-source Power Amplifier
Description
Switches speakers between a local source and a distributed audio system. Four mounting options available with included hardware. Low-profile design permits use in areas most amplifiers won't fit. Channels are bridgeable to create one channel with substantial power output. Robust circuitry is designed for long-term stability.
Specifications
Brand Name | Russound | Item Name | Digital Amplifier |
Type | 2-Channel, Dual Source | Voltage Rating | 120 V |
Frequency Response | 20 Hz - 20 kHz | Gain | 32 dB |
Dimensions | 8-1/2 in W x 10-1/2 in D x 1-3/4 in H | Amperage Rating | 2.5 A |
Frequency Rating | 50/60 Hz | Power Rating | 50 W |
Impedance | 8 O | Total Harmonic Distortion | < 0.3% |
Sensitivity | 550 mV | Signal to Noise Ratio | > 112 dB (Weighted) |
Includes | Stereo Amplifier, 6 ft AC Power Cord, (4) Self Adhesive Rubber Feet, Long Bracket, (2) Short Brackets, Bracket Plate, (6 )Pan Head Machine Screws, (5 )Countersunk Machine Screws, Installation Manual |
Packages
1 - UNIT - 1 |