
RUSSOUND MCA-C3 6-Zone 6 -Source Multizone Controller Amplifier
Description
Multi-zone controller amplifier C3 is a 6 zone/6 source controller amplifier. 6 zones of audio with adjustable bass/treble/loudness/balance with analog amplifiers providing 20 W/channel to all 6 zones, 6 source inputs and fixed or variable line outputs for zones 1 and 2, routed IR, built-in IR learning and a pre-programmed IR library, paging (optional source 6) and doorbell muting. Internal AM/FM Tuner with RDS (optional source 1). Source linking and zone linking. Front USB and rear RS-232 serial ports, rear Ethernet port, colour-coded detachable 14 gauge snap connectors, 12 V and home theatre triggers. AM and FM antennas included. Controllers are rack-mount 2-unit high and Low standby power consumption of less than 1 W on selected models. Rack ears included.
Specifications
Brand Name | Russound | Item Name | Multi-Zone Controller Amplifier |
Voltage Rating | 110 VAC | Frequency Response | 20 Hz - 20 kHz at +/-1 dB at 1 W Output into 8 O |
Inputs | 6 Audio Source, 1 Home Theater 12 VDC max, 1 Page 12 VDC max, 6 Detachable 4 Pole Connectors, 6 RJ-45 T568A Standard | Output | 6 Speaker Level Audio Zone, 6 12 VDC 100 mA, 1 Home theater Trigger, 6 Routed, 1 Common |
Dimensions | 17 in W x 17.2 in D x 3-1/2 in H | Series/Model | C |
Amperage Rating | 20 A | Frequency Rating | 1710 kHz - 107.9 MHz |
Power Rating | 20 W, 400 W | Impedance | 300 O Balanced, 75 O Unbalanced |
Total Harmonic Distortion | <0.1% | Sensitivity | 20 dB S/N 55 dBu at AM, 30 dB S/N 6 dB max 12 dBu at FM |
Signal to Noise Ratio | 93 dB (Unweighted), 96 dBA (Weighted) | Mounting | Rack |
Includes | (6) System Keypads, Remote Control, AM Antenna, FM Antenna, Pair Rack Ears, (6) IR Emitters, White and Almond Wall Plates, Front USB and Rear RS-232 Serial Ports, Rear Ethernet Port, Colour-Coded Detachable 14 ga Snap Connectors, 12 V and Home Theatre Triggers, AM and FM Antennas | Standards | CE Certified, TUV Rheinland, Conforms to UL60065 Certified to CAN/CSA IEC60065 |
Packages
1 - UNIT - 1 |