
RUSSOUND MCA-C5 C-Series Multizone Controller Amplifier
Description
Multi-zone controller amplifier C5 is a 8 zone/8 source controller amplifier. 8 zones of audio with adjustable bass/treble/loudness/balance with digital amplifiers providing 40 W/channel to zones one through six, 8 source inputs with loop outputs and fixed or variable line outputs per zone, routed IR, built-in IR learning and a pre-programmed IR library, paging and system muting. Internal AM/FM Tuner with RDS (optional source 1). Source linking and zone linking. Front USB and rear RS-232 serial ports, rear Ethernet port, colour-coded detachable 14 gauge snap connectors, 12 V and home theatre triggers. AM and FM antennas included. Controllers are rack-mount 2-unit high and include rack ears.
Specifications
Brand Name | Russound | Item Name | Multi-Zone Controller Amplifier |
Voltage Rating | 110 VAC | Frequency Response | 20 Hz - 20 kHz at +/-1 dB at 1 W Output into 8 O |
Inputs | 8 Audio Source, 1 Home Theater 12 VDC max, 6 Detachable 4 Pole Connectors, 8 RJ-45 T568A Standard | Output | 6 Speaker Level Audio Zone, 8 12 VDC 100 mA, 1 Common Trigger, 6 Routed, 1 Common |
Dimensions | 17 in W x 17.2 in D x 3-1/2 in H | Series/Model | C |
Amperage Rating | 20 A | Frequency Rating | 1710 kHz - 107.9 MHz |
Power Rating | 40 W, 600 W | Impedance | 300 O Balanced, 75 O Unbalanced |
Total Harmonic Distortion | <0.05% | Sensitivity | 20 dB S/N 55 dBu at AM, 30 dB S/N 6 dB max 12 dBu at FM |
Signal to Noise Ratio | 93 dB (Unweighted), 96 dBA (Weighted) | Mounting | Rack |
Includes | (6) Multiline Display Keypads, System Remote Control | Standards | CE Certified, TUV Rheinland, Conforms to UL60065 Certified to CAN/CSA IEC60065 |
Application | For Providing a Powerful, Scalable and Intuitive Means to Control and Enhance Multi-Room Audio Experience |
Packages
1 - UNIT - 1 |