Abbotsford
rusxzone70v

RUSSOUND 4500-536946 300W 70V Xzone Streaming Mixer Amplifier

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:4500-536946

Description

The Russound XZone70V features built-in XStream technology, enabling popular streaming content from the cloud, home network, AirPlay™ enabled tablets and phones - all from a single component. The built-in audio streamer offers the best audio content from the internet or even a user’s personal networked audio collection using DLNA. The rear panel even includes a USB port for playing content from a Flash Drive or an externally powered USB hard drive. FEATURES:- 70v/100v/4O operation- Powerful 300W output- Controllable by the XTS Touchscreen or the MyRussound App- XStream™ complement of streaming sources including SiriusXM for Business, Spotify, Pandora, AirPlay and more- Mix and match with other XStream Series components for versatile system designs- Mic Input with phantom power support- USB Port for flash-based or hard drive audio- 3.5mm auxiliary audio input

Specifications

Brand Name Russound Item Name Streaming Mixer Amplifier
Voltage Rating 100 - 240 V Frequency Response 20 Hz - 20 kHz
Inputs 3.5 mm Stereo (Rear Panel) Analog Audio Dimensions 17 in W x 9 in D x 1.7 in H
Frequency Rating 50/60 Hz Power Rating 300 W
Impedance 4 O Total Harmonic Distortion 1%
Audio Formats Supported MP3 (CBR, VBR), WAV (8, 16-Bit), OGG Vorbis, FLAC (8, 16-Bit). AAC, AAC+ Control Volume and Mic Level
Indicator Type LED Includes XZone70V Streaming Mixer Amplifier, Rack Ears
Standards WEEE, DLNA Certified

Packages

1 - UNIT - 1