![keykddaxaa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12653360.jpg?preset=medium)
KEY DIGITAL KD-DAXAA 2-Channel PCM Coaxial Digital and Optical Digital Audio to Analog L/R Audio Converter
Description
Converts Digital Coaxial or Toslink Audio to Analog (L/R) Audio.PRODUCT FEATURES:- Converts 2-Channel PCM Digital Audio or Toslink Digital Audio to Analog L/R Audio - Supports 32, 44.1, 48, and 96 KHz sampling rates - Auto Selection of Input source with priority given to Optical Audio - I2C Communication: EDID and HDCP transparency from Display to Source - Format Conversion: Enables full integration with Audio Amplifiers, Distributed Audio Systems, and AV Receivers - Ideal for: Source devices with limited output formats, such as AppleTV - Space-efficient design: Enables easy installation and concealing
Specifications
Brand Name | Key Digital | Item Name | Audio to Analog L/R Audio Converter |
Type | 2-Channel, PCM Coaxial | Voltage Rating | 100 - 240 VAC, 5 VDC |
Sampling Frequency | 32, 44.1, 48 and 96 KHz | Input Formats | PCM Coaxial Audio on (1) RCA Female, Digital Optical Audio on (1) TOSlink, 1 VPP/75 O (PCM) |
Output Formats | Left and Right Analog Line Level Audio on (2) RCA Female | Dimensions | 1.6 in L x 2 in W x 1 in H |
Amperage Rating | 1 A | Frequency Rating | 50/60 Hz |
For Use With | KD-MXA8x8Pro 8-Channel Analog/Digital Audio Matrix Switcher, KD-HD8x8BT 8 Inputs to 8 Outputs HDBT via Single CAT6/STP Matrix Switcher | Standards | CE Certified, FCC Approved, RoHS Compliant, WEEE |
Application | For Converting 2-Channel PCM Digital Audio or Toslink Digital Audio to Analog L/R Audio, for Source Devices with Limited Output Formats, Such as AppleTV |
Packages
1 - UNIT - 1 |