
RUSSOUND DMS-3.1 Russound Digital Media Streamer, Black
Description
Listen to streaming music, internet radio and stored music files. Four source chassis provides three independent streams plus AM/FM radio. Preconfigured for seamless integration with c-series controllers. Apple certified airplay accessory.
Specifications
Brand Name | Russound | Item Name | Digital Media Streamer |
Power Consumption | <=1 W (Standby), 11 W | Voltage Rating | 100 - 240 VAC, 12 VDC (Input Trigger), 12 VDC (Output Trigger) |
Frequency Rating | 50/60 Hz | Signal to Noise Ratio | 45 dB (AM), 60 dB (FM) |
Impedance | 300 O Balanced, 75 O Unbalanced | Dimensions | 17 in W x 8-1/2 in D x 1.7 in H |
Application | For Listening to Streaming Music, Internet Radio and Stored Music Files |
Packages
1 - UNIT - 1 |