
HUBBELL NSODM8 NETSELECT® Data Module, 8-Port, Category 5e
Description
Module data network category 5, 8 port. Supports gigabit ethernet for up to 8 Category 5e data lines with front 110 punchdown terminations in a protected PCB module. Pre-mounted push pins snap the module quickly into place.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Data Module | Type | Category 5e, 8-Port |
Connection Type | 110, Plug-In | Plug Type | RJ45 8(8) |
Material | Phosphor Bronze | Color | Black |
Finish | Smooth | Dimensions | 164.338 mm W x 74.93 mm H |
Mounting Type | Screw | Temperature Rating | -40 to 75 °C |
Standards | ANSI/TIA-568-C.2 | Application | Data |
UPC | 883778500282 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |