![onqau7396](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14228820.jpg?preset=medium)
PASS & SEYMOUR AU7396 lyriQ™ Single Source, Four Zone Distribution Module
Description
With the lyriQ single source, Four-Zone Distribution Module you will experience unprecedented flexibility in whole house music.FEATURES AND BENEFITS:• RoHS Compliant• Automatically overrides the remote source• For use with the lyriQ Audio System
Specifications
Brand Name | On-Q | Item Name | Audio Distribution Module |
Type | Single Source | Voltage Rating | 24 VDC |
Output Zones | 4 | Connection Type | RJ45 |
Series/Model | Classic | Amperage Rating | 2.5 A |
Wire Type | Cat 5e | Material | 18 ga Cold Rolled Steel |
Color | Gray | Finish | Black Powder Coated |
Dimensions | 6.42 in W x 1.7 in D x 2.9 in H | Mounting Type | Enclosure |
For Use With | lyriQ Audio System | Includes | Mounting Plate |
Standards | RoHS Compliant | Application | For used to Provide Unprecedented Flexibility in Whole House Music |
UPC | 804428021681 |
Packages
1 - UNIT - 1 |