![onqau1023](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319241611.jpg?preset=medium)
PASS & SEYMOUR AU1023 2 Bay lyriQ„¢ Zone Expander with Integration, Grey
Description
Double The Size Of The Lyriq Audio System In The unity home System with This Lyriq Zone Expander.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Audio Distribution Expansion Module | Type | 2-Bay |
Connection Type | RJ45 | Wire Type | Category 5 |
Material | Steel | Color | Gray |
Finish | Powder Coated | Mounting Type | Enclosure |
For Use With | lyriQ Audio System | Standards | RoHS Compliant |
Application | For Residential use and Specifically Designed for the Unity Home System | UPC | 804428032472 |
Packages
1 - UNIT - 1 |