![lev476090f6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986913.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 1 inch x 64 inch Lines/6 Locations Leviton Bridged Telephone Expansion Board
Description
1x6 Bridged Telephone Expansion Board (4 lines up to 6 locations). Telephone Expansion Boards are designed for use in Leviton Structured Media® enclosures, including the Multi Dwelling Unit (MDU) Enclosure and the 14, 21, 28 and 42 inch Structured Media Enclosures to support a variety of telephone distribution configurations. They quick-snap into molded-in brackets in the MDU Enclosure or can be attached to Leviton pre-configured structured cabling panels, single plastic brackets or expansion plastic brackets for mounting in 14, 21, 28 and 42 inch Structured Media Enclosures.
Specifications
Brand Name | Leviton | Item Name | Telephone Expansion Board |
Type | 6 Slot, 4-Line | Number of Ports | 1 x 6 4-Line Bridged Telephone |
Connection Type | RJ45 | Wire Type | Category 5/5e |
Plug Type | RJ45, 110-IDC | Material | Plastic Bracket |
Dimensions | 1-3/4 in W x 0.63 in D x 5-3/4 in H | Mounting Type | Panel, Bracket |
Warranty | 2 yr | Standards | UL Listed, ANSI/TIA-570-B, ANSI/TIA-1096-A (formerly FCC Part 68) |
Application | For Bridging Up to 4 Telephone Lines to 6 Locations |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |