4 Lines 12 Locations Leviton Module Telecommunication Distribution, Black
Description
Leviton 476tl-t12 Telephone Input Distribution Panel, Black Housing
Specifications
Brand Name | Leviton | Sub Brand | SMC Panels, Boards, Modules |
Item Name | Telephone Input Distribution Panel | Type | Telephone Input Distribution Panel |
Number of Ports | 17 | Connection Type | 110-IDC |
Plug Type | RJ-45, RJ-11, 110-IDC | Material | ABS |
Dimensions | 3.52 in W x 1-1/2 in D x 7 in H | Standards | TIA-570-B, T568A, FCC Part 68, cULus Listed |
Application | For Residential use | UPC | 078477427552 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |