![rusire1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569101.jpg?preset=medium)
RUSSOUND 5300-536519 IRE-1 Single IR Emitter, Black
Description
The IRE-1 IR Emitter transfers infrared commands to a single audio-video component or other device.Its head attaches to the component’s IR sensor with an adhesive pad. The emitter’s cable plugs into an emitter jack on a CB-140 IR connecting block or multiroom controller or hub (also works with Russound SaphIR components). Color-coded connections with easy-to-use 3.5mm plugs (compatible with CB-140 connecting block) assure correct configurations and reduce the time on a job site.
Specifications
Brand Name | Russound | Item Name | IR Emitter |
Type | Low Profile | Amperage Rating | 10 mA |
Color | Black | Dimensions | 0.47 in W x 0.35 in H x 0.1 in D |
Includes | Blocking Cover |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |