![onq36467402](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319280018.jpg?preset=medium)
PASS & SEYMOUR 6.5 inch Speaker In-Wall Mounting Bracket, Black
Description
FEATURES AND BENEFITS:• Color: Black• Type: In-Wall Speaker Bracket• Installation Location: In-Wall• Material: ABS/ Alum• Mounting: Screw• UN SPSC: 43223307
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Speaker Bracket | Mounting | 16 and 24 in On-Center Installation |
Material | ABS/Aluminum | Type | In-Wall Speaker Bracket |
Dimensions | 10.79 in W x 12.6 in H | Color/Finish | Black, Smooth |
For Use With | 6.5 in In-Wall Speaker | Application | Residential |
UPC | 804428013747 |
Packages
1 - UNIT - 1 |