![onq36467302](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319280012.jpg?preset=medium)
PASS & SEYMOUR 8 inch In-Ceiling Pre-Construction Speaker Bracket (Pair), Black
Description
UNIQUE BRACKET PROVIDES EASY installation of On-Q speakers. Made from durable plastic allowing the bracket to be moved (slid back and forth) for easier installation.FEATURES AND BENEFITS:• Integrated EZ-Alignment slot.• Accommodates 16" and 24" on-center installations.• Durable plastic with shatter-resistant, flexible and strong aluminum wings.• Features speaker wire retention clips, providing a safe environment for speaker wire during rough-in and dry wall installation.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Speaker Bracket | Mounting | 16” and 24” on Center Installation |
Material | High Impact Flame Retardant Plastic | Type | In-Ceiling, Pre-Construction |
Dimensions | 12.01 in W x 12.01 in H | Color/Finish | Black/Smooth |
For Use With | 8 in Ceiling Speakers | Application | Residential |
UPC | 804428013730 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 108 - SKID - 108 |