Abbotsford
rusezb8

RUSSOUND 8100-536106 150W Russound 100-536106 EZ Connect Speaker Terminal Block

Price $69.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:8100-536106

Description

The EZB-8 is an important accessory for all professional installers to use whenever running multiple volume controls from a single amplifier. When combined with impedance magnifying volume controls, the system wiring can be greatly simplified, making an installation more reliable, better looking and easier to service and maintain in the future. The high quality components used, combined with the generous power handling of up to 150 watts RMS per channel, and the confidence-boosting 10-year warranty make a powerful combination at a very reasonable price to add to any install.

Specifications

Brand Name Russound Item Name Speaker Connecting Block
Connector Type Removable Screw Specifications 150 W RMS/Channel Power Handling, Up to 12 AWG
Dimensions 6-7/8 in W x 1.31 in D x 3 in H Mounting Wall
For Use With Impedance Matching Devices

Packages

1 - UNIT - 1